Cell Lifter, 234mm, PK100
Mfr # 229306
Zoro # G8469377
product price: $110.99
/pk 100, $1.11/ea
Free Shipping & Returns
Key Features
Blade Width
19mm
Overall Width
19 mm, 3/4 in
Handle Length
9.21 in, 234 mm
Color
White
Sterile/Non-Sterile
Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
229306
Zoro #
G8469377
UPC #
-
Country of Origin
China
Dimensions
Blade Width
19mm
Overall Width
19 mm, 3/4 in
Handle Length
9.21 in, 234 mm
Overall Length
234 mm, 9 7/32 in
Handle Dia.
7.5 mm, 0.3 in
Height
9 7/32 in
Details
Item
Cell Lifter
Color
White
Sterile/Non-Sterile
Sterile
Type
Double Ended
Material
HDPE
Number of Pieces
1
Features
Flat Blade ensures even contact with growth surface of flasks and dishes
Application
Lifting Cells
For Use With
Dishes, Flasks
Description
Cell Lifter, Product Type Cell Lifter, Material HDPE, Application Lifting Cells, Color White, Height 9 7/32 in, For Use With Dishes, Flasks, Standards Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.