Zoro Homepage

Cell Scraper, Scraper Blade, 25cm, PK100

  • Mfr # 229310

  • Zoro # G4651893


product price: $123.99
/pk 100, $1.24/ea
Free Shipping & Returns

Key Features

Height
9 7/8 in
Size
25 cm
Color
Green
Type
Scraper Blade
Handle Length
254 mm, 10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229310
Zoro #
G4651893
UPC #
-
Country of Origin
China

Dimensions

Height
9 7/8 in
Size
25 cm
Handle Length
254 mm, 10 in
Overall Width
25/32 in, 20 mm
Overall Length
9 7/8 in, 25.1 cm
Handle Dia.
7 mm, 0.28 in

Details

Item
Cell Scraper
Color
Green
Type
Scraper Blade
Sterile/Non-Sterile
Sterile
Material
ABS (Handle), TPE (Blade)
For Use With
Bottles, Dishes, Tissue Culture Flasks
Application
Scraping Cells
Product Type
Cell Scraper

Description

Cell Scraper, Product Type Cell Scraper, Material ABS (Handle), TPE (Blade), Application Scraping Cells, Color Green, Height 9 7/8 in, For Use With Bottles, Dishes, Tissue Culture Flasks, Standards Not Applicable, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.