CELLTREAT 225cm2 Tissue Culture Flask - Plug Seal Cap, Sterile

  • Mfr # 229370

  • Zoro # G804936229


product price:  $271.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
229370
Zoro #
G804936229
UPC #
810025331764
Country of Origin
China

Description

Features: tissue culture flasks are available in tissue culture treated and non-treated suspension culture versions tissue culture treated flasks have uniform hydrophilic surface ideal for consistent cell attachment convenient zip-closure bag is a practical alternative to folding and taping open bags large opening, canted neck design and moderate angles allow easy access to entire flask surface; ideal for cell scrapers stable base enables filling with flask standing upright thick, durable walls flask is printed with lot number and expiration date for easy identification and tracking molded, interlocking t design for improved stacking on 75, 182, & 300cm and 250, 600 & 850ml size flasks vent caps feature 0.22m hydrophobic membrane 182cm flask offers more growth area than standard 175cm flasks 182cm deep volume flask has extra depth, allowing more media volume; you can leave cell cultures to grow for longer without drying out or depleting all nutrients (maintain your cell cultures over the weekend)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.