Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CELLTREAT Assorted Size Beaker Pack, Polypropylene, Non-Sterile, 70/Case

  • Mfr # 230509

  • Zoro # G205174664


product price: $164.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230509
Zoro #
G205174664
UPC #
810025330231
Country of Origin
United States

Description

Celltreat assorted size beaker pack, polypropylene, non-sterile, 70/case features: molded pouring spout prevents drips extended lip for gripping stacking ribs provide separation so beakers will not stick together when stacked angled walls for easy handling and sample retrieval small case quantities versus industry standard are easier to store and ideal for small-scale users polypropylene material is resistant to a variety of strong acids, bases, and solvents assorted pack includes 10 beakers of each size: 30ml, 50ml, 100ml, 150ml, 250ml, 400ml, 600ml 10 beakers per bag, case quantity of 70

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.