Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifuge Bottle, 250mL, 6cm D, PK2

  • Mfr # 229467

  • Zoro # G3894996


product price: $31.19
/pk 2, $15.60/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229467
Zoro #
G3894996
UPC #
-
Country of Origin
India

Dimensions

Diameter
60 mm
Labware Depth - Metric
6 cm
Width
6cm
Labware Height - Metric
12.5 cm
Labware Width - Metric
6 cm
Depth
6cm
Height
12.5cm
Overall Depth - Metric
60 mm
Mouth Size
Narrow
Overall Width - Metric
60 mm
Overall Height - Metric
125 mm
Body Diameter - Metric
60 mm

Details

Item
Centrifuge Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Capacity
250ml
Labware Basic Material
Plastic
Labware Closure Material
Polypropylene
Labware Body Color
White
Bottle/Jar Shape
Round
Labware Body Material
Polypropylene
Labware Capacity - Metric
250 mL
Labware Closure Color
White Clear
Sterile/Non-Sterile
Non-Sterile
Special Features
Bottle Must be Filled 80% of Total Capacity to Obtain Maximum Results, Centrifuge Bottles Have a Rigid Body for Low to Moderate Speed Centrifugation of Biological and Chemical Samples, Chemical Resistant
Graduated
No
Bottle Type
Centrifuge
Closure Color
Clear/White
Numbers of Bottles Included
2
Closure Included
Yes
Capacity - Metric
250 mL
Basic Material
Plastic
Capacity - English
8.45 fl oz
Body Color
White
Maximum Relative Centrifugal Force (x g)
27,500 x g
Body Material
Polypropylene

Description

Centrifuge Bottle, Body Color White, Body Material Polypropylene, Body Diameter - Metric 60 mm, Bottle Type Centrifuge, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 125 mm, Closure Included Yes, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.