Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifuge Tube, 10mL Capacity, PK500

  • Mfr # 229493

  • Zoro # G212533102


product price: $81.99
/pk 500, $0.16/ea
Free Shipping & Returns

Key Features

Basic Material
Plastic
Includes
Cap
Includes Closure
Yes
Maximum Relative Centrifugal Force
12,000 x g
Tube Type
Centrifuge Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229493
Zoro #
G212533102
UPC #
810025335168
Country of Origin
China

Dimensions

GPI Thread Size/Finish
Non-Standard
Body Diameter - Metric
17 mm
Overall Height - Metric
86 mm
Screw Closure Size
Non-Standard

Details

Item
Centrifuge Tube
Basic Material
Plastic
Includes
Cap
Includes Closure
Yes
Maximum Relative Centrifugal Force
12,000 x g
Tube Type
Centrifuge Tube
Graduated
Yes
Clarity
Colored
Autoclavable
Yes
Maximum Graduation - Metric
10 mL
Maximum Relative Centrifugal Force (x g)
12,000 x g
Sterile/Non-Sterile
Sterile
Closure Material
HDPE
Body Color
Natural
Body Material
Polypropylene
For Use With
Centrifuge
Special Features
Non-pyrogenic, RNase/DNase Free
Nominal Capacity - Metric
10 mL
Graduation Increments - Metric
0.5 mL
Tolerance
+/-2%
Closure Color
Green
Minimum Graduation - Metric
0.5 mL
Closure Liner Design
Plug Seal
Nominal Capacity - English
0.5 oz

Description

Centrifuge Tube, Nominal Capacity - Metric 10 mL, Body Diameter - Metric 17 mm, Nominal Capacity - English 0.5 oz, Overall Height - Metric 86 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 12,000 x g, Tube Type Centrifuge Tube, Body Color Natural, Graduated Yes, Graduation Increments - Metric 0.5 mL, Includes Closure Yes, Closure Material HDPE, Screw Closure Size Non-Standard, For Use With Centrifuge, Autoclavable Yes, Sterile/Non-Sterile Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.