Centrifuge Tube, 15mL, Bag, PK500

  • Mfr # 229411

  • Zoro # G4672281


product price:  $106.99
/pk 500, $0.21/ea
Free Shipping & Returns

Key Features

Capacity
15ml
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
HDPE
Sterile/Non-Sterile
Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229411
Zoro #
G4672281
UPC #
-
Country of Origin
China

Dimensions

Labware Outside Dia. - Metric
16.6 mm
Labware Length - Metric
120.23 mm
Outside Dia.
16.6mm
Length
120.23mm
Body Diameter - Metric
16.6 mm
Overall Height - Metric
120.23 mm

Details

Item
Centrifuge Tube
Capacity
15ml
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
HDPE
Sterile/Non-Sterile
Sterile
Special Features
Easy-to-Read Black Ink, Large White Marking Area Provides Excellent Contrast for Identification
Labware Nominal Capacity - Metric
15 mL
Labware Tube Type
Centrifuge Tube
Temp. Range
-80 Degrees to 100 Degrees C
Graduation Range
0.1 to 15 mL
Tolerance
+/-2%
Color
clear
Autoclavable
Yes
Max. Relative Centrifugal Force (xG)
12,000
Temp. Range (F)
-112 Degrees to 249.8 Degrees F
Graduation Subdivisions
0.5 mL
Labware Body Color
Clear
For Use With
Pellet Viewing, Small Volume Quantification
Temp. Range (C)
-80 Degrees to 100 Degrees C
Labware Body Material
Polypropylene
Material of Construction
polypropylene
Nominal Capacity - Metric
15 mL
Body Color
Natural
Basic Material
Plastic
Maximum Relative Centrifugal Force (x g)
12,000 x g
Minimum Graduation - Metric
0.1 mL
Graduated
Yes
Nominal Capacity - English
0.5 oz
Closure Color
Green
Maximum Graduation - Metric
15 mL
Tube Type
Centrifuge Tube
Maximum Relative Centrifugal Force
12,000 x g
Body Material
Polypropylene
Closure Liner Design
Molded-In Seal Ring
Graduation Increments - Metric
0.5 mL

Description

Centrifuge Tube, Nominal Capacity - Metric 15 mL, Body Diameter - Metric 16.6 mm, Nominal Capacity - English 0.5 oz, Overall Height - Metric 120.23 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 12,000 x g, Tube Type Centrifuge Tube, Body Color Natural, Graduated Yes, Graduation Increments - Metric 0.5 mL, Includes Closure Yes, Closure Material HDPE, For Use With Pellet Viewing, Small Volume Quantification, Autoclavable Yes, Sterile/Non-Sterile Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.