Centrifuge Tube, 15mL, Paper Rack, PK500

  • Mfr # 229416

  • Zoro # G4658552


product price:  $123.99
/pk 500, $0.25/ea
Free Shipping & Returns

Key Features

Capacity
15ml
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
HDPE
Sterile/Non-Sterile
Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
229416
Zoro #
G4658552
UPC #
-
Country of Origin
China

Dimensions

Labware Length - Metric
120.23 mm
Labware Outside Dia. - Metric
16.6 mm
Length
120.23mm
Outside Dia.
16.6mm
Overall Height - Metric
120.23 mm
Body Diameter - Metric
16.6 mm

Details

Item
Centrifuge Tube
Capacity
15ml
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
HDPE
Sterile/Non-Sterile
Sterile
Special Features
Easy-to-Read Black Ink, Large White Marking Area Provides Excellent Contrast for Identification, Paperboard Rack is a Recyclable
Max. Relative Centrifugal Force (xG)
9,400
Labware Tube Type
Centrifuge Tube
Autoclavable
Yes
Temp. Range (F)
-112 Degrees to 249.8 Degrees F
Labware Body Material
Polypropylene
Labware Nominal Capacity - Metric
15 mL
Tolerance
+/-2%
Material of Construction
polypropylene
Graduation Subdivisions
0.5 mL
Graduation Range
0.1 to 15 mL
For Use With
Pellet Viewing, Small Volume Quantification
Color
clear
Temp. Range
-80 Degrees to 100 Degrees C
Temp. Range (C)
-80 Degrees to 100 Degrees C
Labware Body Color
Clear
Nominal Capacity - Metric
15 mL
Body Material
Polypropylene
Body Color
Natural
Nominal Capacity - English
0.5 oz
Graduation Increments - Metric
0.5 mL
Maximum Relative Centrifugal Force
9,400 x g
Tube Type
Centrifuge Tube
Basic Material
Plastic
Maximum Graduation - Metric
15 mL
Maximum Relative Centrifugal Force (x g)
9,400 x g
Graduated
Yes
Closure Liner Design
Molded-In Seal Ring
Minimum Graduation - Metric
0.1 mL
Closure Color
Green

Description

Centrifuge Tube, Nominal Capacity - Metric 15 mL, Body Diameter - Metric 16.6 mm, Nominal Capacity - English 0.5 oz, Overall Height - Metric 120.23 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 9,400 x g, Tube Type Centrifuge Tube, Body Color Natural, Graduated Yes, Graduation Increments - Metric 0.5 mL, Includes Closure Yes, Closure Material HDPE, For Use With Pellet Viewing, Small Volume Quantification, Autoclavable Yes, Sterile/Non-Sterile Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.