Centrifuge Tube, 15mL, Paperboard, PK500

  • Mfr # 229410

  • Zoro # G4669445


product price:  $118.99
/pk 500, $0.24/ea
Free Shipping & Returns

Key Features

Capacity
15ml
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
HDPE
Sterile/Non-Sterile
Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
229410
Zoro #
G4669445
UPC #
-
Country of Origin
China

Dimensions

Labware Length - Metric
120.23 mm
Labware Outside Dia. - Metric
16.6 mm
Length
120.23mm
Outside Dia.
16.6mm
Body Diameter - Metric
16.6 mm
Overall Height - Metric
120.23 mm

Details

Item
Centrifuge Tube
Capacity
15ml
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
HDPE
Sterile/Non-Sterile
Sterile
Special Features
Easy-to-Read Black Ink, Large White Marking Area Provides Excellent Contrast for Identification, Paperboard Rack is a Recyclable
Color
clear
Temp. Range (F)
-112 Degrees to 249.8 Degrees F
Tolerance
+/-2%
Labware Body Color
Clear
Autoclavable
Yes
Graduation Subdivisions
0.5 mL
For Use With
Pellet Viewing, Small Volume Quantification
Max. Relative Centrifugal Force (xG)
12,000
Labware Body Material
Polypropylene
Graduation Range
0.1 to 15 mL
Labware Tube Type
Centrifuge Tube
Temp. Range (C)
-80 Degrees to 100 Degrees C
Material of Construction
polypropylene
Labware Nominal Capacity - Metric
15 mL
Temp. Range
-80 Degrees to 100 Degrees C
Maximum Relative Centrifugal Force (x g)
12,000 x g
Tube Type
Centrifuge Tube
Maximum Relative Centrifugal Force
12,000 x g
Nominal Capacity - Metric
15 mL
Body Color
Natural
Minimum Graduation - Metric
0.1 mL
Graduated
Yes
Closure Liner Design
Molded-In Seal Ring
Nominal Capacity - English
0.5 oz
Basic Material
Plastic
Closure Color
Green
Graduation Increments - Metric
0.5 mL
Body Material
Polypropylene
Maximum Graduation - Metric
15 mL

Description

Centrifuge Tube, Nominal Capacity - Metric 15 mL, Body Diameter - Metric 16.6 mm, Nominal Capacity - English 0.5 oz, Overall Height - Metric 120.23 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 12,000 x g, Tube Type Centrifuge Tube, Body Color Natural, Graduated Yes, Graduation Increments - Metric 0.5 mL, Includes Closure Yes, Closure Material HDPE, For Use With Pellet Viewing, Small Volume Quantification, Autoclavable Yes, Sterile/Non-Sterile Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.