Zoro Homepage

Centrifuge Tube, 50mL, Polypropylene, PK500

  • Mfr # 229455

  • Zoro # G8125031


product price: $140.99
/pk 500, $0.28/ea
Free Shipping & Returns

Key Features

Capacity
50ml
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
HDPE
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229455
Zoro #
G8125031
UPC #
-
Country of Origin
China

Dimensions

Labware Length - Metric
120.23 mm
Length
115.64mm
Labware Outside Dia. - Metric
28.7 mm
Outside Dia.
28.7mm
Overall Height - Metric
120.23 mm
Body Diameter - Metric
28.7 mm

Details

Item
Centrifuge Tube
Capacity
50ml
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
HDPE
Sterile/Non-Sterile
Non-Sterile
Special Features
Easy-to-Read Black Ink, Large White Marking Area Provides Excellent Contrast for Identification, Paperboard Rack is a Recyclable
Autoclavable
Yes
Graduation Range
0.5 to 50 mL
Temp. Range (F)
-112 Degrees to 249.8 Degrees F
Graduation Subdivisions
2.5 mL
Max. Relative Centrifugal Force (xG)
16,000
Tolerance
+/-2%
Temp. Range
-80 Degrees to 120 Degrees C
For Use With
Pellet Viewing, Small Volume Quantification
Labware Nominal Capacity - Metric
50 mL
Temp. Range (C)
-80 Degrees to 120 Degrees C
Labware Body Color
Clear
Color
clear
Labware Tube Type
Centrifuge Tube
Material of Construction
polypropylene
Labware Body Material
Polypropylene
Nominal Capacity - Metric
50 mL
Maximum Relative Centrifugal Force (x g)
16,000 x g
Closure Liner Design
Molded-In Seal Ring
Maximum Graduation - Metric
50 mL
Tube Type
Centrifuge Tube
Body Material
Polypropylene
Closure Color
Green
Nominal Capacity - English
1.69 oz
Minimum Graduation - Metric
0.5 mL
Graduation Increments - Metric
2.5 mL
Body Color
Natural
Graduated
Yes
Basic Material
Plastic
Maximum Relative Centrifugal Force
16,000 x g

Description

Centrifuge Tube, Nominal Capacity - Metric 50 mL, Body Diameter - Metric 28.7 mm, Nominal Capacity - English 1.69 oz, Overall Height - Metric 120.23 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 16,000 x g, Tube Type Centrifuge Tube, Body Color Natural, Graduated Yes, Graduation Increments - Metric 2.5 mL, Includes Closure Yes, Closure Material HDPE, For Use With Pellet Viewing, Small Volume Quantification, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.