Centrifuge Tube, Black, 60mm L, PK100

  • Mfr # 229439

  • Zoro # G3894698


product price: $31.72
/pk 100, $0.32/ea

Key Features

Capacity
5ml
Labware Basic Material
Plastic
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Special Features
Black Tubes Protect Light Sensitive Compounds and Eliminate the Need to Wrap Tubes with Aluminum Foil, Tubes Have Engraved Graduations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229439
Zoro #
G3894698
UPC #
-
Country of Origin
China

Dimensions

Length
60mm
Labware Outside Dia. - Metric
20 mm
Outside Dia.
20mm
Labware Length - Metric
60 mm
Body Diameter - Metric
20 mm
Overall Height - Metric
60 mm

Details

Item
Centrifuge Tube
Capacity
5ml
Labware Basic Material
Plastic
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Special Features
Black Tubes Protect Light Sensitive Compounds and Eliminate the Need to Wrap Tubes with Aluminum Foil, Tubes Have Engraved Graduations
For Use With
Centrifuges
Color
Black
Graduation Subdivisions
0.25 mL
Temp. Range (F)
-112 Degrees to 249.8 Degrees F
Temp. Range
-80 Degrees to 100 Degrees C
Autoclavable
Yes
Temp. Range (C)
-80 Degrees to 100 Degrees C
Max. Relative Centrifugal Force (xG)
25,000
Labware Nominal Capacity - Metric
5 mL
Labware Tube Type
Macrocentrifuge Tube
Tolerance
+/-2%
Labware Body Color
Black
Material of Construction
polypropylene
Labware Body Material
Polypropylene
Graduation Range
0.25 to 5 mL
Maximum Relative Centrifugal Force (x g)
25,000 x g
Tube Type
Centrifuge Tube
Nominal Capacity - English
0.16 oz
Minimum Graduation - Metric
0.25 mL
Maximum Graduation - Metric
5 mL
Closure Liner Design
Flat
Body Material
Polypropylene
Graduation Increments - Metric
0.2 mL
Maximum Relative Centrifugal Force
25,000 x g
Basic Material
Plastic
Body Color
Black
Graduated
Yes
Nominal Capacity - Metric
5 mL
Closure Color
Black

Description

Centrifuge Tube, Nominal Capacity - Metric 5 mL, Body Diameter - Metric 20 mm, Nominal Capacity - English 0.16 oz, Overall Height - Metric 60 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 25,000 x g, Tube Type Centrifuge Tube, Body Color Black, Graduated Yes, Graduation Increments - Metric 0.2 mL, Includes Closure Yes, For Use With Centrifuges, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.