Centrifuge Tube Cap, Green, 17mm, PK500
Mfr # 229451
Zoro # G3894871
product price: $22.59
/pk 500, $0.05/eaKey Features
Closure Material
HDPE
Autoclavable
No
Mouth
Narrow
Diameter
22 mm
Labware Closure Type
Screw On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
229451
Zoro #
G3894871
UPC #
-
Country of Origin
China
Dimensions
Diameter
22 mm
Neck Size
17mm
Screw Closure Size
17-11 mm
Mouth Size
Narrow
Details
Item
Cap
Closure Material
HDPE
Autoclavable
No
Mouth
Narrow
Labware Closure Type
Screw On
Labware Closure Liner Material
Unlined
Color
Green
Labware Closure Material
HDPE
Labware Closure Color
Green
Special Features
Only for 15 mL Centrifuge Tubes
Closure Color
Green
Product Type
Screw On Cap
Septa Included
No
Closure Liner Design
Molded-In Seal Ring
Vented
No
Closure Type
Screw On
Closure Liner Material
Unlined
Description
Cap, Diameter 22 mm, Screw Closure Size 17-11 mm, Closure Material HDPE, Product Type Screw On Cap, Closure Color Green, Closure Liner Material Unlined, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Only for 15 mL Centrifuge Tubes, Closure Liner Design Molded-In Seal Ring, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.