Centrifuge Tube, Natural, 15mm Dia., PK300

  • Mfr # 229418

  • Zoro # G3894941


product price:  $90.59
/pk 300, $0.30/ea
Free Shipping & Returns

Key Features

Capacity
15ml
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
HDPE
Sterile/Non-Sterile
Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
229418
Zoro #
G3894941
UPC #
-
Country of Origin
China

Dimensions

Labware Outside Dia. - Metric
16.6 mm
Outside Dia.
15mm
Length
120mm
Labware Length - Metric
120.23 mm
Overall Height - Metric
120.23 mm
Body Diameter - Metric
16.6 mm

Details

Item
Centrifuge Tube
Capacity
15ml
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
HDPE
Sterile/Non-Sterile
Sterile
Special Features
Chemically Resistant to Drips, Design of Bottom Prevents Racks from Sticking/Freezing to Surfaces, Easy-to-Read Black Ink, Large White Marking Area Provides Excellent Contrast for Identification, Widely Spaced Design Catches Drips and Allows Tubes to be Retrieved More Easily
Temp. Range (F)
-112 Degrees to 249.8 Degrees F
Labware Tube Type
Centrifuge Tube
Temp. Range (C)
-80 Degrees to 100 Degrees C
Labware Nominal Capacity - Metric
15 mL
Material of Construction
polypropylene
Graduation Range
0.5 to 15 mL
Labware Body Material
Polypropylene
For Use With
Pellet Viewing, Small Volume Quantification
Max. Relative Centrifugal Force (xG)
12,000
Autoclavable
Yes
Color
natural
Graduation Subdivisions
0.5 mL
Temp. Range
-80 Degrees to 100 Degrees C
Tolerance
+/-2%
Labware Body Color
Clear
Maximum Relative Centrifugal Force (x g)
12,000 x g
Tube Type
Centrifuge Tube
Graduation Increments - Metric
0.5 mL
Nominal Capacity - Metric
15 mL
Closure Liner Design
Molded-In Seal Ring
Body Material
Polypropylene
Nominal Capacity - English
0.5 oz
Body Color
Natural
Basic Material
Plastic
Maximum Graduation - Metric
15 mL
Maximum Relative Centrifugal Force
12,000 x g
Minimum Graduation - Metric
0.5 mL
Graduated
Yes
Closure Color
Green

Description

Centrifuge Tube, Nominal Capacity - Metric 15 mL, Body Diameter - Metric 16.6 mm, Nominal Capacity - English 0.5 oz, Overall Height - Metric 120.23 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 12,000 x g, Tube Type Centrifuge Tube, Body Color Natural, Graduated Yes, Graduation Increments - Metric 0.5 mL, Includes Closure Yes, Closure Material HDPE, For Use With Pellet Viewing, Small Volume Quantification, Autoclavable Yes, Sterile/Non-Sterile Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.