Centrifuge Tube, Natural, 166mm L, PK48

  • Mfr # 229466

  • Zoro # G3894646


product price:  $118.99
/pk 48, $2.48/ea
Free Shipping & Returns

Key Features

Capacity
250ml
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
HDPE
Sterile/Non-Sterile
Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
229466
Zoro #
G3894646
UPC #
-
Country of Origin
China

Dimensions

Labware Length - Metric
166 mm
Length
166mm
Labware Outside Dia. - Metric
60 mm
Outside Dia.
60mm
Body Diameter - Metric
60 mm
Overall Height - Metric
166 mm

Details

Item
Centrifuge Tube
Capacity
250ml
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
HDPE
Sterile/Non-Sterile
Sterile
Special Features
For Applications Requiring Large Volume Centrifugation
Labware Body Color
White
Temp. Range (F)
-112 Degrees to 249.8 Degrees F
Max. Relative Centrifugal Force (xG)
75,000
Tolerance
+/-2%
Graduation Range
5 to 250 mL
Autoclavable
Yes
Temp. Range (C)
-80 Degrees to 100 Degrees C
For Use With
Tubes During Centrifugation
Labware Nominal Capacity - Metric
250 mL
Labware Body Material
Polypropylene
Color
natural
Material of Construction
polypropylene
Graduation Subdivisions
10 mL
Temp. Range
-80 Degrees to 100 Degrees C
Labware Tube Type
Centrifuge Tube
Nominal Capacity - Metric
250 mL
Tube Type
Centrifuge Tube
Basic Material
Plastic
Nominal Capacity - English
8.45 oz
Graduation Increments - Metric
10 mL
Maximum Relative Centrifugal Force
7,500 x g
Maximum Relative Centrifugal Force (x g)
7,500 x g
Body Material
Polypropylene
Maximum Graduation - Metric
250 mL
Minimum Graduation - Metric
5 mL
Closure Color
Green
Closure Liner Design
Molded-In Seal Ring
Graduated
Yes
Body Color
Natural

Description

Centrifuge Tube, Nominal Capacity - Metric 250 mL, Body Diameter - Metric 60 mm, Nominal Capacity - English 8.45 oz, Overall Height - Metric 166 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 7,500 x g, Tube Type Centrifuge Tube, Body Color Natural, Graduated Yes, Graduation Increments - Metric 10 mL, Includes Closure Yes, Closure Material HDPE, For Use With Tubes During Centrifugation, Autoclavable Yes, Sterile/Non-Sterile Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.