Centrifuge Tube, Natural, 27mm Dia., PK300

  • Mfr # 229428

  • Zoro # G3894926


product price:  $113.99
/pk 300, $0.38/ea
Free Shipping & Returns

Key Features

Capacity
50ml
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
HDPE
Sterile/Non-Sterile
Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
229428
Zoro #
G3894926
UPC #
-
Country of Origin
China

Dimensions

Length
120mm
Outside Dia.
27mm
Labware Outside Dia. - Metric
28.7 mm
Labware Length - Metric
115.64 mm
Body Diameter - Metric
28.7 mm
Overall Height - Metric
115.64 mm

Details

Item
Centrifuge Tube
Capacity
50ml
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
HDPE
Sterile/Non-Sterile
Sterile
Special Features
Chemically Resistant to Drips, Design of Bottom Prevents Racks from Sticking/Freezing to Surfaces, Easy-to-Read Black Ink, Large White Marking Area Provides Excellent Contrast for Identification, Widely Spaced Design Catches Drips and Allows Tubes to be Retrieved More Easily
Max. Relative Centrifugal Force (xG)
16,000
Temp. Range (C)
-80 Degrees to 100 Degrees C
Labware Tube Type
Centrifuge Tube
For Use With
Pellet Viewing, Small Volume Quantification
Temp. Range
-80 Degrees to 100 Degrees C
Graduation Subdivisions
2.5 mL
Temp. Range (F)
-112 Degrees to 249.8 Degrees F
Color
natural
Labware Body Material
Polypropylene
Autoclavable
Yes
Material of Construction
polypropylene
Labware Nominal Capacity - Metric
50 mL
Graduation Range
1 to 50 mL
Tolerance
+/-2%
Labware Body Color
Clear
Body Color
Natural
Closure Color
Green
Graduated
Yes
Tube Type
Centrifuge Tube
Maximum Relative Centrifugal Force
16,000 x g
Minimum Graduation - Metric
1 mL
Closure Liner Design
Molded-In Seal Ring
Basic Material
Plastic
Graduation Increments - Metric
2.5 mL
Nominal Capacity - Metric
50 mL
Nominal Capacity - English
1.69 oz
Body Material
Polypropylene
Maximum Graduation - Metric
50 mL
Maximum Relative Centrifugal Force (x g)
16,000 x g

Description

Centrifuge Tube, Nominal Capacity - Metric 50 mL, Body Diameter - Metric 28.7 mm, Nominal Capacity - English 1.69 oz, Overall Height - Metric 115.64 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 16,000 x g, Tube Type Centrifuge Tube, Body Color Natural, Graduated Yes, Graduation Increments - Metric 2.5 mL, Includes Closure Yes, Closure Material HDPE, For Use With Pellet Viewing, Small Volume Quantification, Autoclavable Yes, Sterile/Non-Sterile Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.