Centrifuge Tube Rack, Green, 15cm L, PK5
Mfr # 229419
Zoro # G3894810
product price:Â $37.89
/pk 5, $7.58/eaKey Features
Color
Green
Material
Polypropylene
Autoclavable
Yes
Number of Compartments
25
For Use With
Centrifuge Tubes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
229419
Zoro #
G3894810
UPC #
-
Country of Origin
China
Dimensions
Overall Width
5 1/8 in
Overall Height
1 3/8 in
Overall Length
5 7/8 in
Width
5 1/8 in
Height
1 3/8 in
Length
5 29/32 in
Compartment Width
5/8 in
Compartment Length
1 1/4 in
Details
Item
Tube Rack
Color
Green
Material
Polypropylene
Autoclavable
Yes
Number of Compartments
25
For Use With
Centrifuge Tubes
Lab Rack Capacity
Holds 30 Test Tubes
Product Type
Test Tube Rack
Holding Capacity
Holds 30 Test Tubes
Total Holding Capacity
(30) Tubes
Compatible Product Type
10 mL Centrifuge Tubes, 15mL Centrifuge Tubes
Description
Item Tube Rack, Number of Compartments 25, Autoclavable Yes, Material Polypropylene, Green, Height 1 3/8 in, Length 5 29/32 in, Width 5 1/8 in, For Use With Centrifuge Tubes, Includes Not Applicable, Lab Rack Capacity Holds 30 Test Tubes, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.