Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Well Storage Plate, 105.6mL, PK25

  • Mfr # 229571

  • Zoro # G3894305


product price: $151.99
/pk 25, $6.08/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Working Volume Per Well
1.1mL
Volume Capacity
105.6 mL
Number of Wells
96
Dimensions
12.5 cm x 8.5 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229571
Zoro #
G3894305
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
12.5 cm x 8.5 cm
Overall Height - Metric
85 mm
Diameter - Metric
125 mm

Details

Item
Deep Well Storage Plate
Material
Polypropylene
Working Volume Per Well
1.1mL
Volume Capacity
105.6 mL
Number of Wells
96
Working Volume per Well
1.1 mL
Autoclavable
Yes
Product Type
Well Plate
Sterile/Non-Sterile
Non-Sterile
RNase/DNase Free
Yes

Description

Deep Well Storage Plate, Diameter - Metric 125 mm, Number of Wells 96, Material Polypropylene, Volume Capacity 105.6 mL, Dimensions 125 x 85 mm, Sterile/Non-Sterile Non-Sterile, Product Type Well Plate, Includes Not Applicable, Working Volume per Well 1.1 mL, Autoclavable Yes, Overall Height - Metric 85 mm, RNase/DNase Free Yes, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.