Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Well Storage Plate, 192mL, PK25

  • Mfr # 229572

  • Zoro # G3894296


product price: $152.96
/pk 25, $6.12/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Number of Wells
96
Dimensions
12.5 cm x 8.5 cm
Working Volume Per Well
2mL
Volume Capacity
192 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229572
Zoro #
G3894296
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
12.5 cm x 8.5 cm
Diameter - Metric
1,250 mm
Overall Height - Metric
85 mm

Details

Item
Deep Well Storage Plate
Material
Polypropylene
Number of Wells
96
Working Volume Per Well
2mL
Volume Capacity
192 mL
Working Volume per Well
2 mL
Autoclavable
Yes
Product Type
Well Plate
RNase/DNase Free
Yes
Sterile/Non-Sterile
Non-Sterile

Description

Deep Well Storage Plate, Diameter - Metric 1,250 mm, Number of Wells 96, Material Polypropylene, Volume Capacity 192 mL, Dimensions 125 x 85 mm, Sterile/Non-Sterile Non-Sterile, Product Type Well Plate, Includes Not Applicable, Working Volume per Well 2 mL, Autoclavable Yes, Overall Height - Metric 85 mm, RNase/DNase Free Yes, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.