Zoro Homepage

Inoculating Loop, 1 micronl, White, PK2000

  • Mfr # 229601

  • Zoro # G4659286


product price: $130.99
/pk 2000, $0.07/ea
Free Shipping & Returns

Key Features

Height
8 37/64 in
Size
1 micron
Material
Polypropylene
Type
Bulk Pack
Capacity
1 micronl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229601
Zoro #
G4659286
UPC #
-
Country of Origin
China

Dimensions

Height
8 37/64 in
Size
1 micron
Overall Length
8 37/64 in, 218 mm

Details

Item
Inoculating Loop
Material
Polypropylene
Type
Bulk Pack
Capacity
1 micronl
Sterile/Non-Sterile
Sterile
Color
White
Application
Inoculation
For Use With
Dishes, Tubes
Product Type
Inoculating Loop

Description

Inoculating Loop, Product Type Inoculating Loop, Material Polypropylene, Application Inoculation, Color White, Height 8 37/64 in, For Use With Dishes, Tubes, Standards Not Applicable, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.