Zoro Homepage

MLA Pipette Stand

  • Mfr # 1700

  • Zoro # G412533322


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Product Type
Pipette Stand
Compatible Manufacturer Model Number
Ovation and MLA
Overall Length
9 1/2 in
Color
Clear
Overall Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1700
Zoro #
G412533322
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 1/2 in
Overall Diameter
4 in
Manufacturer Warranty Length
2 mo
Overall Height
9 in

Details

Item
Pipette Stand
Product Type
Pipette Stand
Compatible Manufacturer Model Number
Ovation and MLA
Color
Clear
Compatible Product Type
MLA Pipette
Material
ABS
Disposability
Reusable

Description

Pipette Stand, Color Clear, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.