Non-Treated Plate, 12 Well, PK100
Mfr # 229512
Zoro # G4680566
product price: $113.99
/pk 100, $1.14/ea
Free Shipping & Returns
Key Features
Material
Polystyrene
Working Volume Per Well
0.76 to 1.14mL
Volume Capacity
6.8 mL
Culture Area Per Well
3.85cm2
Includes
Lid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
229512
Zoro #
G4680566
UPC #
-
Country of Origin
China
Details
Item
Well Plate
Material
Polystyrene
Working Volume Per Well
0.76 to 1.14mL
Volume Capacity
6.8 mL
Culture Area Per Well
3.85cm2
Includes
Lid
Number of Wells
12
Working Volume per Well
2 to 4 mL
Culture Area per Well
3.85 sq cm
Product Type
Well Plate
RNase/DNase Free
Yes
Sterile/Non-Sterile
Sterile
Description
Well Plate, Diameter - Metric Not Applicable, Number of Wells 12, Material Polystyrene, Volume Capacity 6.8 mL, Sterile/Non-Sterile Sterile, Product Type Well Plate, Includes Lid, Working Volume per Well 2 to 4 mL, Culture Area per Well 3.85 sq cm, RNase/DNase Free Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.