Zoro Homepage

Non-Treated Plate, 6 Well, PK100

  • Mfr # 229506

  • Zoro # G4672543


product price: $132.99
/pk 100, $1.33/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Includes
Lid
Volume Capacity
17 mL
Working Volume Per Well
1.90 to 2.90mL
Number of Wells
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229506
Zoro #
G4672543
UPC #
-
Country of Origin
China

Details

Item
Well Plate
Material
Polystyrene
Includes
Lid
Volume Capacity
17 mL
Working Volume Per Well
1.90 to 2.90mL
Number of Wells
6
Culture Area Per Well
9.6cm2
Culture Area per Well
9.6 sq cm
Working Volume per Well
2 to 8 mL
Product Type
Well Plate
Sterile/Non-Sterile
Sterile
RNase/DNase Free
Yes

Description

Well Plate, Diameter - Metric Not Applicable, Number of Wells 6, Material Polystyrene, Volume Capacity 17 mL, Sterile/Non-Sterile Sterile, Product Type Well Plate, Includes Lid, Working Volume per Well 2 to 8 mL, Culture Area per Well 9.6 sq cm, RNase/DNase Free Yes, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.