Zoro Homepage

Non-Treated Plate w/o Lid, 96 Well, PK100

  • Mfr # 229592

  • Zoro # G4692834


product price: $117.99
/pk 100, $1.18/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Culture Area Per Well
0.33cm2
Number of Wells
96
Volume Capacity
0.39 mL
Working Volume Per Well
50 to 300uL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229592
Zoro #
G4692834
UPC #
-
Country of Origin
China

Details

Item
Non-Treated Plate
Material
Polystyrene
Culture Area Per Well
0.33cm2
Number of Wells
96
Volume Capacity
0.39 mL
Working Volume Per Well
50 to 300uL
Working Volume per Well
0.05 to 0.3 mL
Culture Area per Well
0.33 sq cm
Product Type
Well Plate
Sterile/Non-Sterile
Sterile
RNase/DNase Free
Yes

Description

Non-Treated Plate, Diameter - Metric Not Applicable, Number of Wells 96, Material Polystyrene, Volume Capacity 0.39 mL, Sterile/Non-Sterile Sterile, Product Type Well Plate, Includes Not Applicable, Working Volume per Well 0.05 to 0.3 mL, Culture Area per Well 0.33 sq cm, RNase/DNase Free Yes, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.