Oak Ridge Tube, Natural, 77mm L, PK12

  • Mfr # 229460

  • Zoro # G3894670


product price: $52.39
/pk 12, $4.37/ea

Key Features

Capacity
10ml
Labware Basic Material
Plastic
Sterile/Non-Sterile
Non-Sterile
Special Features
High Speed Tubes Feature a Round Bottom and Uniform Wall Thickness, Tubes are Economical and Leak-Proof for Refrigerated or Standard Centrifugation
Color
natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
229460
Zoro #
G3894670
UPC #
-
Country of Origin
India

Dimensions

Labware Length - Metric
77 mm
Labware Outside Dia. - Metric
12 mm
Outside Dia.
12mm
Length
77mm
Body Diameter - Metric
12 mm
Overall Height - Metric
77 mm

Details

Item
Oak Ridge Tube
Capacity
10ml
Labware Basic Material
Plastic
Sterile/Non-Sterile
Non-Sterile
Special Features
High Speed Tubes Feature a Round Bottom and Uniform Wall Thickness, Tubes are Economical and Leak-Proof for Refrigerated or Standard Centrifugation
Color
natural
Labware Tube Type
Centrifuge Tube
Material of Construction
polypropylene
Max. Relative Centrifugal Force (xG)
50,000
Temp. Range (C)
-80 Degrees to 100 Degrees C
Labware Nominal Capacity - Metric
10 mL
Temp. Range
-80 Degrees to 100 Degrees C
Labware Body Material
Polypropylene
Autoclavable
Yes
Temp. Range (F)
-112 Degrees to 249.8 Degrees F
Tolerance
+/-2%
For Use With
Refrigerated or Standard Centrifugation
Labware Body Color
White
Body Material
Polypropylene
Nominal Capacity - Metric
10 mL
Maximum Relative Centrifugal Force (x g)
50,000 x g
Closure Color
Natural
Nominal Capacity - English
0.33 oz
Tube Type
Centrifuge Tube
Maximum Relative Centrifugal Force
50,000 x g
Body Color
Natural
Basic Material
Plastic
Graduated
No

Description

Oak Ridge Tube, Nominal Capacity - Metric 10 mL, Body Diameter - Metric 12 mm, Nominal Capacity - English 0.33 oz, Overall Height - Metric 77 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 50,000 x g, Tube Type Centrifuge Tube, Body Color Natural, Graduated No, For Use With Refrigerated or Standard Centrifugation, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.