Shop CELLTREAT
Create Account
Permeable Cell Culture Inserts, Packed in 24 Well Plate, Hanging, PC, 8.0m, Sterile
Mfr # 230633
Zoro # G104970039
product price:Â
$
244.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 230633
- Zoro #
- G104970039
- UPC #
- 810025333515
- Country of Origin
- China
Description
Features: permeable cell culture inserts mimic in vivo conditions inserts center in wells, preventing membrane from touching sides and wicking between insert and side wall membrane remains suspended above well bottom, allowing co-culture: grow one cell line inside insert, and another below in the well ideal for drug transfer assays, transport studies, migration assays, and cell-cell interaction studies transfer cultures to fresh media by moving the insert to a new plate 0.4m pore size is ideal for co-culture and drug transport studies 3.0m and 8.0m pore size are ideal for angiogenesis and chemotaxis experiments for more help with membrane selection, please contact celltreat scientific products non-treated plates sold separately; carrier plate is tissue culture treated which encourages cell adhesion