Shop WHIRL-PAK
See all product information
Create Account
Sampling Bag, Clear, HDPE, PK500
- Mfr # B01538
- Zoro # G724146623
product price:Â
$
210.99
/pk of 500, $0.42/ea
Sold in multiples of 6Â pks for
$1,265.94
Free Shipping & Returns
Key Features
Overall Width
6 in
Overall Length
9 in
Standards
D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA
Material
HDPE
Closure Type
Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B01538
- Zoro #
- G724146623
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 6 in
- Overall Length
- 9 in
- Thickness
- 3 mil
- Wire Rope Length
- 9 in
- Length
- 9 in
Details
- Standards
- D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA
- Material
- HDPE
- Closure Type
- Wire
- Style
- Customized for USDA (United States Department of Agriculture)
- Includes
- Standard Bag
- Capacity - Metric
- 710 mL
- Product Type
- Sampling Bag
- Color
- Clear
- Capacity - English
- 24 fl oz
- Item
- Sampling Bag
- Front Closure
- Wire
- Shell Material
- HDPE
- Wire Color
- Clear
- Container Type
- Customized for USDA (United States Department of Agriculture)
- Sensor Body Style
- Customized for USDA (United States Department of Agriculture)
Description
Sampling Bag, Style Customized for USDA (United States Department of Agriculture), Sterile/Non-Sterile Sterile, Capacity - English 24 fl oz, Capacity - Metric 710 mL, Overall Length 9 in, Overall Width 6 in, Thickness 3 mil, Color Clear, Material HDPE, Includes Standard Bag, Standards D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA, Closure Type Wire, Product Type Sampling Bag, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.