Petri Dish, 150 x 20mm, 25 to 28mL, PK100

  • Mfr # 229653

  • Zoro # G8187557


product price: $149.99
/pk 100, $1.50/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Number of Wells
1
Dimensions
150 mm x 20 mm
Culture Area Per Well
143cm2
Working Volume Per Well
25 to 28mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229653
Zoro #
G8187557
UPC #
-
Country of Origin
China

Dimensions

Dimensions
150 mm x 20 mm
Overall Height - Metric
20 mm
Diameter - Metric
150 mm

Details

Item
Petri Dish
Material
Polystyrene
Number of Wells
1
Culture Area Per Well
143cm2
Working Volume Per Well
25 to 28mL
Volume Capacity
28 mL
Working Volume per Well
25 to 28 mL
Culture Area per Well
143 sq cm
Product Type
Petri Dish
Sterile/Non-Sterile
Sterile
RNase/DNase Free
Yes

Description

Petri Dish, Diameter - Metric 150 mm, Number of Wells 1, Material Polystyrene, Volume Capacity 28 mL, Dimensions 150 x 20 mm, Sterile/Non-Sterile Sterile, Product Type Petri Dish, Includes Not Applicable, Working Volume per Well 25 to 28 mL, Culture Area per Well 143 sq cm, Overall Height - Metric 20 mm, RNase/DNase Free Yes, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.