Zoro Homepage

Petri Dish, Polystyrene, 7mL, 1 Well, PK500

  • Mfr # 229665

  • Zoro # G3894628


product price: $104.99
/pk 500, $0.21/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Culture Area Per Well
21cm2
Volume Capacity
8 mL
Number of Wells
1
Working Volume Per Well
7mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229665
Zoro #
G3894628
UPC #
-
Country of Origin
China

Dimensions

Dimensions
60 mm x 15 mm
Overall Height - Metric
15 mm
Diameter - Metric
60 mm

Details

Item
Petri Dish
Material
Polystyrene
Culture Area Per Well
21cm2
Volume Capacity
8 mL
Number of Wells
1
Working Volume Per Well
7mL
Culture Area per Well
21 sq cm
Working Volume per Well
7 to 8 mL
Product Type
Petri Dish
Sterile/Non-Sterile
Sterile
RNase/DNase Free
Yes

Description

Petri Dish, Diameter - Metric 60 mm, Number of Wells 1, Material Polystyrene, Volume Capacity 8 mL, Dimensions 60 x 15 mm, Sterile/Non-Sterile Sterile, Product Type Petri Dish, Includes Not Applicable, Working Volume per Well 7 to 8 mL, Culture Area per Well 21 sq cm, Overall Height - Metric 15 mm, RNase/DNase Free Yes, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.