Zoro Homepage

Pipette Controller, 120V

  • Mfr # 230200

  • Zoro # G8022016


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Color
White
Includes
Rechargeable Lithium Battery
Voltage
120
Green Environmental Attribute
Product is Rechargeable
Product Type
Electronic Pipette Controller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230200
Zoro #
G8022016
UPC #
-
Country of Origin
China

Details

Color
White
Item
Electronic Pipette Controller
Includes
Rechargeable Lithium Battery
Voltage
120
Green Environmental Attribute
Product is Rechargeable
Product Type
Electronic Pipette Controller
Number of Channels
1
Capacity - Maximum
100 mL
Pipettor Type
Electronic Controller
Capacity - Minimum
1 mL

Description

Electronic Pipette Controller, White, Voltage 120

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.