Zoro Homepage

Pipette_ MLA D-Tipper Orange

  • Mfr # 1051C

  • Zoro # G412484891


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Capacity - Maximum
10 ul
Product Type
Single-Channel MLA Pipettor
Pipettor Type
Fixed Volume D-Tipper
Includes
Glove Guard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1051C
Zoro #
G412484891
UPC #
-
Country of Origin
United States

Details

Item
Single-Channel MLA Pipettor
Color
Orange
Capacity - Maximum
10 ul
Product Type
Single-Channel MLA Pipettor
Pipettor Type
Fixed Volume D-Tipper
Includes
Glove Guard
Material
Aluminum, Stainless Steel
Number of Channels
1
Accuracy - Maximum
5 %

Description

Single-Channel MLA Pipettor, Aluminum, Stainless Steel, Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.