Pipette_ MLA D-Tipper Purple
Mfr # 1057C
Zoro # G812484927
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Capacity - Maximum
250 ul
Accuracy - Maximum
1 %
Material
Aluminum, Stainless Steel
Color
Purple
Product Type
Single-Channel MLA Pipettor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1057C
Zoro #
G812484927
UPC #
-
Country of Origin
United States
Details
Item
Single-Channel MLA Pipettor
Capacity - Maximum
250 ul
Accuracy - Maximum
1 %
Material
Aluminum, Stainless Steel
Color
Purple
Product Type
Single-Channel MLA Pipettor
Pipettor Type
Fixed Volume D-Tipper
Number of Channels
1
Includes
Glove Guard
Description
Single-Channel MLA Pipettor, Aluminum, Stainless Steel, Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.