Pipette_ MLA D-Tipper Silver
Mfr # 1144C
Zoro # G412484969
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum, Stainless Steel
Pipettor Type
Fixed Volume D-Tipper
Capacity - Maximum
40 ul
Number of Channels
1
Includes
Glove Guard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1144C
Zoro #
G412484969
UPC #
-
Country of Origin
United States
Details
Item
Single-Channel MLA Pipettor
Material
Aluminum, Stainless Steel
Pipettor Type
Fixed Volume D-Tipper
Capacity - Maximum
40 ul
Number of Channels
1
Includes
Glove Guard
Color
Silver
Accuracy - Maximum
3 %
Product Type
Single-Channel MLA Pipettor
Description
Single-Channel MLA Pipettor, Aluminum, Stainless Steel, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.