Pipette_ MLA D-Tipper Silver
Mfr # 1152C
Zoro # G112485365
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Pipettor Type
Fixed Volume D-Tipper
Accuracy - Maximum
1 %
Color
Silver
Material
Aluminum, Stainless Steel
Includes
Glove Guard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1152C
Zoro #
G112485365
UPC #
-
Country of Origin
United States
Details
Item
Single-Channel MLA Pipettor
Pipettor Type
Fixed Volume D-Tipper
Accuracy - Maximum
1 %
Color
Silver
Material
Aluminum, Stainless Steel
Includes
Glove Guard
Product Type
Single-Channel MLA Pipettor
Capacity - Maximum
150 ul
Number of Channels
1
Description
Single-Channel MLA Pipettor, Aluminum, Stainless Steel, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.