Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipette_ MLA D-Tipper Silver

  • Mfr # 1157C

  • Zoro # G012534125


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Accuracy - Maximum
1 %
Color
Silver
Material
Aluminum, Stainless Steel
Includes
Glove Guard
Number of Channels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1157C
Zoro #
G012534125
UPC #
-
Country of Origin
United States

Details

Item
Single-Channel MLA Pipettor
Accuracy - Maximum
1 %
Color
Silver
Material
Aluminum, Stainless Steel
Includes
Glove Guard
Number of Channels
1
Product Type
Single-Channel MLA Pipettor
Capacity - Maximum
750 ul
Pipettor Type
Fixed Volume D-Tipper

Description

Single-Channel MLA Pipettor, Aluminum, Stainless Steel, Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.