Zoro Homepage

Pipette_ MLA D-Tipper Silver

  • Mfr # 1159C

  • Zoro # G712485765


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Stainless Steel
Product Type
Single-Channel MLA Pipettor
Accuracy - Maximum
1 %
Color
Silver
Capacity - Maximum
600 ul
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1159C
Zoro #
G712485765
UPC #
-
Country of Origin
United States

Details

Item
Single-Channel MLA Pipettor
Material
Aluminum, Stainless Steel
Product Type
Single-Channel MLA Pipettor
Accuracy - Maximum
1 %
Color
Silver
Capacity - Maximum
600 ul
Number of Channels
1
Includes
Glove Guard
Pipettor Type
Fixed Volume D-Tipper

Description

Single-Channel MLA Pipettor, Aluminum, Stainless Steel, Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.