Pipette_ MLA Digital Red
Mfr # 1137
Zoro # G512485781
product price: $507.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum, Stainless Steel
Color
Red
Accuracy - Maximum
2 %
Number of Channels
1
Pipettor Type
Manual Adjustable Volume
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1137
Zoro #
G512485781
UPC #
-
Country of Origin
United States
Details
Material
Aluminum, Stainless Steel
Color
Red
Item
Single-Channel MLA Pipettor
Accuracy - Maximum
2 %
Number of Channels
1
Pipettor Type
Manual Adjustable Volume
Capacity - Maximum
200 ul
Product Type
Single-Channel MLA Pipettor
Capacity - Minimum
50 ul
Description
Single-Channel MLA Pipettor, Aluminum, Stainless Steel, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.