Pipette_ MLA Macro Selectable
Mfr # 1134
Zoro # G412533339
product price: $507.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Product Type
Single-Channel MLA Pipettor
Capacity - Minimum
2 mL
Graduation Increments
1 mL
Material
Aluminum, Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1134
Zoro #
G412533339
UPC #
-
Country of Origin
United States
Details
Item
Single-Channel MLA Pipettor
Color
Blue
Product Type
Single-Channel MLA Pipettor
Capacity - Minimum
2 mL
Graduation Increments
1 mL
Material
Aluminum, Stainless Steel
Accuracy - Maximum
1 %
Number of Channels
1
Capacity - Maximum
5 mL
Includes
Calibration Certificate
Pipettor Type
Manual Adjustable Volume
Description
Single-Channel MLA Pipettor, Aluminum, Stainless Steel, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.