Pipette, Plastic, Blue, 34 cm L, PK200
Mfr # 229205
Zoro # G3894381
product price: $51.19
/pk 200, $0.26/eaKey Features
Material
Plastic
Capacity
5 mL
Graduation Range
0.5 to 5mL
Negative Graduations
-3 mL
Type
Serological Pipet Individually Wrapped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
229205
Zoro #
G3894381
UPC #
-
Country of Origin
China
Dimensions
Length
34 cm
Overall Length
340 mm
Details
Material
Plastic
Capacity
5 mL
Graduation Range
0.5 to 5mL
Negative Graduations
-3 mL
Item
Serological Pipette
Type
Serological Pipet Individually Wrapped
Band Color
Blue
Tolerance
2%
Class
A
Material of Construction
Plastic
Sterile/Non-Sterile
Sterile
Standards
ASTM E-934
Graduation Subdivisions
0.1 mL
Product Type
Serological Pipette
Individually Wrapped
Individually Wrapped
Sterility
Sterile
Graduation Increments
0.1 mL
Pipette Type
Serological
Capacity - Maximum
5 mL
Description
Serological Pipette, Serological Pipet Individually Wrapped, Capacity 5 mL, Graduation Range 0.5 to 5mL, Material of Construction Plastic, Graduation Subdivisions 0.1 mL, Negative Graduations -3 mL, Tolerance 2 Percent, Length 34 cm, Band Color Blue, Class A, Sterile, Standards ASTM E-934, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.