Zoro Homepage

Pipette, Plastic, Green, 27.2 cm L, PK600

  • Mfr # 229202A

  • Zoro # G3894451


product price: $144.99
/pk 600, $0.24/ea
Free Shipping & Returns

Key Features

Material
Plastic
Capacity
2 mL
Length
27.2 cm
Tolerance
2%
Class
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229202A
Zoro #
G3894451
UPC #
-
Country of Origin
China

Dimensions

Length
27.2 cm
Overall Length
272 mm

Details

Material
Plastic
Capacity
2 mL
Tolerance
2%
Item
Serological Pipette
Class
A
Graduation Subdivisions
0.02 mL
Graduation Range
0.02 to 2mL
Type
Serological Pipet Individually Wrapped
Sterile/Non-Sterile
Sterile
Band Color
Green
Negative Graduations
-0.6 mL
Standards
ASTM E-934
Material of Construction
Plastic
Product Type
Serological Pipette
Capacity - Maximum
2 mL
Graduation Increments
0.02 mL
Pipette Type
Serological
Individually Wrapped
Individually Wrapped
Sterility
Sterile

Description

Serological Pipette, Serological Pipet Individually Wrapped, Capacity 2 mL, Graduation Range 0.02 to 2mL, Material of Construction Plastic, Graduation Subdivisions 0.02 mL, Negative Graduations -0.6 mL, Tolerance 2 Percent, Length 27.2 cm, Band Color Green, Class A, Sterile, Standards ASTM E-934, Package Quantity 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.