Pipette, Plastic, Orange, 34.5 cm L, PK200
Mfr # 229210A
Zoro # G3894436
product price: $56.89
/pk 200, $0.28/eaKey Features
Material
Plastic
Capacity
10 mL
Standards
ASTM E-934
Material of Construction
Plastic
Band Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
229210A
Zoro #
G3894436
UPC #
-
Country of Origin
China
Dimensions
Length
34.5 cm
Overall Length
345 mm
Details
Material
Plastic
Capacity
10 mL
Standards
ASTM E-934
Material of Construction
Plastic
Band Color
Orange
Graduation Range
1 to 10mL
Tolerance
2%
Sterile/Non-Sterile
Sterile
Negative Graduations
-3 mL
Class
A
Type
Serological Pipet Individually Wrapped
Graduation Subdivisions
0.1 mL
Item
Serological Pipette
Product Type
Serological Pipette
Individually Wrapped
Individually Wrapped
Capacity - Maximum
10 mL
Graduation Increments
0.1 mL
Pipette Type
Serological
Sterility
Sterile
Description
Serological Pipette, Serological Pipet Individually Wrapped, Capacity 10 mL, Graduation Range 1 to 10mL, Material of Construction Plastic, Graduation Subdivisions 0.1 mL, Negative Graduations -3 mL, Tolerance 2 Percent, Length 34.5 cm, Band Color Orange, Class A, Sterile, Standards ASTM E-934, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.