Pipette, Plastic, Purple, Class, PK90
Mfr # 229230
Zoro # G3894357
product price: $136.99
/pk 90, $1.52/ea
Free Shipping & Returns
Key Features
Material
Plastic
Capacity
50 mL
Negative Graduations
-10 mL
Standards
ASTM E-934
Class
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
229230
Zoro #
G3894357
UPC #
-
Country of Origin
China
Dimensions
Length
34.5 cm
Overall Length
345 mm
Details
Material
Plastic
Capacity
50 mL
Negative Graduations
-10 mL
Standards
ASTM E-934
Class
A
Material of Construction
Plastic
Band Color
Purple
Graduation Subdivisions
0.5 mL
Item
Serological Pipette
Type
Serological Pipet Individually Wrapped
Sterile/Non-Sterile
Sterile
Tolerance
2%
Graduation Range
3.5 to 50mL
Product Type
Serological Pipette
Pipette Type
Serological
Individually Wrapped
Individually Wrapped
Sterility
Sterile
Graduation Increments
0.5 mL
Capacity - Maximum
50 mL
Description
Serological Pipette, Serological Pipet Individually Wrapped, Capacity 50 mL, Graduation Range 3.5 to 50mL, Material of Construction Plastic, Graduation Subdivisions 0.5 mL, Negative Graduations -10 mL, Tolerance 2 Percent, Length 34.5 cm, Band Color Purple, Class A, Sterile, Standards ASTM E-934, Package Quantity 90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.