Zoro Homepage

Pipette, Purple, Class A, 34.5 cm L, PK90

  • Mfr # 229230A

  • Zoro # G3894418


product price: $176.99
/pk 90, $1.97/ea
Free Shipping & Returns

Key Features

Material
Plastic
Capacity
50 mL
Class
A
Band Color
Purple
Material of Construction
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229230A
Zoro #
G3894418
UPC #
-
Country of Origin
China

Dimensions

Length
34.5 cm
Overall Length
345 mm

Details

Material
Plastic
Capacity
50 mL
Class
A
Band Color
Purple
Material of Construction
Plastic
Graduation Range
3.5 to 50mL
Negative Graduations
-10 mL
Tolerance
2%
Item
Serological Pipette
Graduation Subdivisions
0.5 mL
Type
Serological Pipet Individually Wrapped
Sterile/Non-Sterile
Sterile
Standards
ASTM E-934
Product Type
Serological Pipette
Capacity - Maximum
50 mL
Pipette Type
Serological
Graduation Increments
0.5 mL
Sterility
Sterile
Individually Wrapped
Individually Wrapped

Description

Serological Pipette, Serological Pipet Individually Wrapped, Capacity 50 mL, Graduation Range 3.5 to 50mL, Material of Construction Plastic, Graduation Subdivisions 0.5 mL, Negative Graduations -10 mL, Tolerance 2 Percent, Length 34.5 cm, Band Color Purple, Class A, Sterile, Standards ASTM E-934, Package Quantity 90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.