Zoro Homepage

Pipette, Sterile, 10mL, PK500

  • Mfr # 229244

  • Zoro # G8270333


product price: $139.99
/pk 500, $0.28/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Capacity
10 mL
Length
310 mm
Graduation Subdivisions
0.1 ul
Graduation Range
-3 to 10mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229244
Zoro #
G8270333
UPC #
-
Country of Origin
China

Dimensions

Length
310 mm
Overall Length
310 mm

Details

Material
Polystyrene
Capacity
10 mL
Graduation Subdivisions
0.1 ul
Graduation Range
-3 to 10mL
Tolerance
2%
Band Color
Orange
Material of Construction
Polystyrene
Type
Sterile
Negative Graduations
-3 mL
Item
Serological Pipette
Class
To Deliver
Product Type
Serological Pipette
Graduation Increments
0.1 mL
Capacity - Maximum
10 mL
Sterility
Sterile
Individually Wrapped
Not Individually Wrapped

Description

Serological Pipette, Sterile, Capacity 10 mL, Graduation Range -3 to 10mL, Material of Construction Polystyrene, Graduation Subdivisions 0.1 ul, Negative Graduations -3 mL, Tolerance 2 Percent, Length 310 mm, Band Color Orange, Class To Deliver, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.