Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipette, Sterile, 1.1mL, PK250

  • Mfr # 229267

  • Zoro # G7923894


product price: $87.19
/pk 250, $0.35/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Capacity
1.1 mL
Graduation Subdivisions
0.1 ul
Length
270 mm
Standards
ASTM E1043-00(2010)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229267
Zoro #
G7923894
UPC #
-
Country of Origin
China

Dimensions

Length
270 mm
Overall Length
270 mm

Details

Material
Polystyrene
Capacity
1.1 mL
Graduation Subdivisions
0.1 ul
Standards
ASTM E1043-00(2010)
Graduation Range
1.1mL
Class
To Deliver
Tolerance
2%
Item
Bacteriological/Milk Pipettes
Material of Construction
Polystyrene
Band Color
Purple
Type
Sterile
Product Type
Bacteriological/Milk Pipettes
Individually Wrapped
Individually Wrapped
Sterility
Sterile
Capacity - Maximum
1.1 mL

Description

Bacteriological/Milk Pipettes, Sterile, Capacity 1.1 mL, Graduation Range 1.1mL, Material of Construction Polystyrene, Graduation Subdivisions 0.1 ul, Tolerance 2 Percent, Length 270 mm, Band Color Purple, Class To Deliver, Standards ASTM E1043-00(2010), Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.