Pipette, Sterile, 2.2mL, PK250
Mfr # 229268
Zoro # G8344646
product price: $55.69
/pk 250, $0.22/eaKey Features
Material
Polystyrene
Capacity
2.2 mL
Graduation Subdivisions
0.2 ul
Material of Construction
Polystyrene
Type
Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
229268
Zoro #
G8344646
UPC #
-
Country of Origin
China
Dimensions
Length
275 mm
Overall Length
275 mm
Details
Material
Polystyrene
Capacity
2.2 mL
Graduation Subdivisions
0.2 ul
Material of Construction
Polystyrene
Type
Sterile
Item
Bacteriological/Milk Pipettes
Standards
ASTM E1043-00(2010)
Class
To Deliver
Tolerance
2%
Graduation Range
2.2mL
Band Color
Black
Product Type
Bacteriological/Milk Pipettes
Capacity - Maximum
2.2 mL
Sterility
Sterile
Individually Wrapped
Individually Wrapped
Description
Bacteriological/Milk Pipettes, Sterile, Capacity 2.2 mL, Graduation Range 2.2mL, Material of Construction Polystyrene, Graduation Subdivisions 0.2 ul, Tolerance 2 Percent, Length 275 mm, Band Color Black, Class To Deliver, Standards ASTM E1043-00(2010), Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.