Pipette, Sterile, 2.2mL, PK400
Mfr # 229258
Zoro # G7995032
product price: $89.29
/pk 400, $0.22/ea
Free Shipping & Returns
Key Features
Material
Polystyrene
Capacity
2.2 mL
Standards
ASTM E1043-00(2010)
Class
To Deliver
Band Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
229258
Zoro #
G7995032
UPC #
-
Country of Origin
China
Dimensions
Length
275 mm
Overall Length
275 mm
Details
Material
Polystyrene
Capacity
2.2 mL
Item
Bacteriological/Milk Pipettes
Standards
ASTM E1043-00(2010)
Class
To Deliver
Band Color
Black
Type
Sterile
Graduation Subdivisions
0.2 ul
Tolerance
2%
Material of Construction
Polystyrene
Graduation Range
2.2mL
Product Type
Bacteriological/Milk Pipettes
Sterility
Sterile
Capacity - Maximum
2.2 mL
Individually Wrapped
Not Individually Wrapped
Description
Bacteriological/Milk Pipettes, Sterile, Capacity 2.2 mL, Graduation Range 2.2mL, Material of Construction Polystyrene, Graduation Subdivisions 0.2 ul, Tolerance 2 Percent, Length 275 mm, Band Color Black, Class To Deliver, Standards ASTM E1043-00(2010), Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.