Zoro Homepage

Pipette, Sterile, 5mL, PK200

  • Mfr # 229223B

  • Zoro # G7922546


product price: $53.59
/pk 200, $0.27/ea

Key Features

Material
Polystyrene
Capacity
5 mL
Class
To Deliver
Tolerance
2%
Band Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229223B
Zoro #
G7922546
UPC #
-
Country of Origin
China

Dimensions

Length
320 mm
Overall Length
320 mm

Details

Material
Polystyrene
Capacity
5 mL
Class
To Deliver
Tolerance
2%
Item
Serological Pipette
Band Color
Blue
Type
Sterile
Negative Graduations
-3 mL
Graduation Range
-3 to 5mL
Material of Construction
Polystyrene
Graduation Subdivisions
0.1 ul
Product Type
Serological Pipette
Individually Wrapped
Individually Wrapped
Capacity - Maximum
5 mL
Graduation Increments
0.1 mL
Sterility
Sterile

Description

Serological Pipette, Sterile, Capacity 5 mL, Graduation Range -3 to 5mL, Material of Construction Polystyrene, Graduation Subdivisions 0.1 ul, Negative Graduations -3 mL, Tolerance 2 Percent, Length 320 mm, Band Color Blue, Class To Deliver, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.