Zoro Homepage

Pipette Tips, PK 100

  • Mfr # 9048

  • Zoro # G912484001


product price: $34.69
/pk 100, $0.35/ea

Key Features

Overall Diameter
9/16 in
Material
Polypropylene
Disposability
Single-Use
Includes Filter
No Filter
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9048
Zoro #
G912484001
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
9/16 in
Overall Height
6 1/16 in

Details

Item
Pipette Tip
Material
Polypropylene
Disposability
Single-Use
Includes Filter
No Filter
Color
Clear
For Pipette Type
MLA Pipettor
Compatible Product Type
Ergonomic Pipetting
Capacity - Minimum
1 ul
Capacity - Maximum
5 mL
Sterility
Non-Sterile
Configuration
Bulk Bag

Description

Pipette Tips, PK 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.