Pipette Tips, PK 1000
Mfr # 4026
Zoro # G512533062
product price: $58.59
/pk 1000, $0.06/eaKey Features
Capacity - Maximum
1,250 ul
Compatible Product Type
MLA Pipette, Ovation Pipette
Material
Polypropylene
Capacity - Minimum
0.1 ul
For Pipette Type
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4026
Zoro #
G512533062
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
5/16 in
Overall Height
3 3/8 in
Details
Item
Pipette Tip
Capacity - Maximum
1,250 ul
Compatible Product Type
MLA Pipette, Ovation Pipette
Material
Polypropylene
Capacity - Minimum
0.1 ul
For Pipette Type
Universal
Includes Filter
No Filter
Sterility
Non-Sterile
Color
Clear
Configuration
Bulk Bag
Disposability
Single-Use
Description
Pipette Tips, PK 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.