Pipette Tips, PK 1000
Mfr # 9025
Zoro # G412533117
product price: $64.79
/pk 1000, $0.06/eaKey Features
Includes Filter
No Filter
Configuration
Preconfigured Rack
Overall Height
2 1/8 in
For Pipette Type
Universal
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9025
Zoro #
G412533117
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2 1/8 in
Overall Diameter
1/4 in
Details
Item
Pipette Tip
Includes Filter
No Filter
Configuration
Preconfigured Rack
For Pipette Type
Universal
Color
Clear
Material
Polypropylene
Disposability
Single-Use
Capacity - Minimum
0.1 ul
Capacity - Maximum
250 ul
Sterility
Non-Sterile
Compatible Product Type
MLA Pipette, Ovation Pipette
Description
Pipette Tips, PK 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.